Zoro Homepage

Fuel Filter, 7-13/16 x 3 x 7-13/16 In

  • Mfr # PF910

  • Zoro # G9520917


product price: $21.39
/ea

Key Features

Filter Design
Cartridge
Length
7 13/16 in
Outside Dia.
3 in
Width
3 in
Includes
(2) Gaskets, (3) Gaskets Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF910
Zoro #
G9520917
UPC #
791440009998
Country of Origin
United States

Dimensions

Length
7 13/16 in
Outside Dia.
3 in
Width
3 in
Inside Dia.
1 1/16 in
Height
7 13/16 in
Inside Diameter
1 1/16 in
Overall Length
7 13/16 in
Overall Width
3 in
Outside Diameter
3 in
Overall Height
7 13/16 in

Details

Filter Design
Cartridge
Includes
(2) Gaskets, (3) Gaskets Included
Item
Fuel Filter
Micron Rating
27 micron
Description/Special Features
Secondary Fuel Element
Type
Element/Secondary
Absolute Filter Rating
27 micron
Baldwin Interchange
PF910

Description

Fuel Filter, Filter Design Cartridge, Secondary Fuel Element, Micron Rating 27 micron, Height 7 13/16 in, Length 7 13/16 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 1 1/16 in, Includes (2) Gaskets, (3) Gaskets Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.