Fuel Filter, 7-13/16in. L x 1-3/4in. dia.
Mfr # PT23082-MPG
Zoro # G0489146
product price: $74.69
/eaKey Features
Filter Design
Cartridge
Length
7 13/16 in
Outside Dia.
1 3/4 in
Includes
I. Gasket
Height
7 13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT23082-MPG
Zoro #
G0489146
UPC #
791440096103
Country of Origin
Italy
Dimensions
Length
7 13/16 in
Outside Dia.
1 3/4 in
Height
7 13/16 in
Overall Height
7 13/16 in
Outside Diameter
1 3/4 in
Overall Length
7 13/16 in
Details
Filter Design
Cartridge
Includes
I. Gasket
Description/Special Features
Maximum Performance Glass Hydraulic Element
Item
Fuel Filter
Baldwin Interchange
PT23082-MPG
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 7 13/16 in, Length 7 13/16 in, Outside Dia. 1 3/4 in, Includes I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.