Zoro Homepage

Fuel Filter, 7-13/16x3-11/16x7-13/16 In

  • Mfr # BF1384-SP

  • Zoro # G5749457


product price: $39.65
/ea

Key Features

Filter Design
Spin-On
Length
7 13/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1384-SP
Zoro #
G5749457
UPC #
791440080249
Country of Origin
United States

Dimensions

Length
7 13/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 13/16 in
Thread Size
1"-14
Overall Height
7 13/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Includes
1/2-20 Sensor Port Thread, Furnished Gasket, O-Ring
Description/Special Features
Fuel/Water Separator Spin-on with Drain and Sensor Port
Item
Fuel Filter
Micron Rating
40 micron
Type
Spin-on/Separator
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Mack
Absolute Filter Rating
40 micron
Product Type
Fuel Filter
Media Material
Cellulose
Nominal Filter Rating
9 micron
Baldwin Interchange
BF1384-SP

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 40 micron, Height 7 13/16 in, Length 7 13/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 1/2-20 Sensor Port Thread, Furnished Gasket, O-Ring, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.