Fuel Filter, 7-13/16x3-15/32x7-13/16 In
Mfr # BF7958
Zoro # G5825127
product price: $30.19
/eaKey Features
Filter Design
In-Line
Length
7 13/16 in
Outside Dia.
3 15/32 in
Width
3 15/32 in
Includes
Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7958
Zoro #
G5825127
UPC #
791440082403
Country of Origin
China
Dimensions
Length
7 13/16 in
Outside Dia.
3 15/32 in
Width
3 15/32 in
Height
7 13/16 in
Inlet Connection Size
5/16 in
Outlet Connection Size
5/16 in
Overall Width
3 1/2 in
Overall Length
7 13/16 in
Overall Height
7 13/16 in
Outside Diameter
3 1/2 in
Details
Filter Design
In-Line
Includes
Drain
Outlet
5/16 in
Description/Special Features
In-Line Fuel Filter with Drain
Item
Fuel Filter
Inlet
5/16 in
Type
In-Line
Baldwin Interchange
BF7958
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter with Drain, Height 7 13/16 in, Length 7 13/16 in, Width 3 15/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 3 15/32 in, Includes Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.