Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 7-1/32 x 3-27/32 x 7-1/32 In

  • Mfr # PF7782

  • Zoro # G4589977


product price: $24.20
/ea

Key Features

Filter Design
Cartridge
Length
7 1/32 in
Outside Dia.
3 27/32 in
Width
3 27/32 in
Includes
(3) O-Rings, Attached Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7782
Zoro #
G4589977
UPC #
791440067486
Country of Origin
Mexico

Dimensions

Length
7 1/32 in
Outside Dia.
3 27/32 in
Width
3 27/32 in
Height
7 1/32 in
Inside Dia.
21/32 in
Outside Diameter
3 7/8 in
Overall Height
7 1/16 in
Inside Diameter
11/16 in

Details

Filter Design
Cartridge
Includes
(3) O-Rings, Attached Grommet
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Element with Relief Valve
Type
Element/Separator
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines
Media Material
Cellulose
Compatible Vehicle Make
Cummins, Davco
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Filter
Baldwin Interchange
PF7782

Description

Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element with Relief Valve, Height 7 1/32 in, Length 7 1/32 in, Width 3 27/32 in, Outside Dia. 3 27/32 in, Inside Dia. 21/32 in, Includes (3) O-Rings, Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.