Zoro Homepage

Fuel Filter, 7-1/32 x 3-3/4 x 7-1/32 In

  • Mfr # PF7680

  • Zoro # G2773477


product price: $17.29
/ea

Key Features

Filter Design
Cartridge
Length
7 1/32 in
Outside Dia.
3 3/4 in
Width
3 3/4 in
Includes
Attached Grommet, ES3012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7680
Zoro #
G2773477
UPC #
791440057036
Country of Origin
United States

Dimensions

Length
7 1/32 in
Outside Dia.
3 3/4 in
Width
3 3/4 in
Inside Dia.
21/32 in
Height
7 1/32 in
Overall Height
7 1/16 in
Inside Diameter
11/16 in
Outside Diameter
3 3/4 in

Description

Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element, Micron Rating 13 micron, Height 7 1/32 in, Length 7 1/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Inside Dia. 21/32 in, Includes Attached Grommet, ES3012, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.