Zoro Homepage

Fuel Filter, 7-13/32x3-11/16x7-13/32 In

  • Mfr # BF1376

  • Zoro # G5502357


product price: $23.19
/ea

Key Features

Filter Design
Spin-On
Length
7 13/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Micron Rating
25 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1376
Zoro #
G5502357
UPC #
791440079304
Country of Origin
United States

Dimensions

Length
7 13/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 13/32 in
Thread Size
1"-14
Overall Height
7 7/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Micron Rating
25 micron
Includes
Furnished Gasket, G381-A Integral Gasket
Description/Special Features
Fuel Spin-on with Drain
Type
Spin-on
Standards
ISO 9001:2015
Absolute Filter Rating
25 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Freightliner, Sterling
Media Material
Cellulose
Nominal Filter Rating
5 micron
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Baldwin Interchange
BF1376

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On with Drain, Micron Rating 25 micron, Height 7 13/32 in, Length 7 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Furnished Gasket, G381-A Integral Gasket, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.