Fuel Filter, 7-13/32x3-11/16x7-13/32 In
Mfr # BF7759
Zoro # G5837325
product price: $47.59
/eaKey Features
Filter Design
Spin-On
Length
7 13/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Description/Special Features
Stainless Steel Mesh Fuel Strainer with Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7759
Zoro #
G5837325
UPC #
791440064027
Country of Origin
United States
Dimensions
Length
7 13/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 13/32 in
Thread Size
1-12
Overall Height
7 7/16 in
Outside Diameter
3 11/16 in
Details
Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Stainless Steel Mesh Fuel Strainer with Drain
Includes
200 Mesh Media, Integral Gasket
Type
Spin-on/Strainer
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Nominal Filter Rating
74 micron
Compatible Vehicle Make
Detroit, GMC
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
BF7759
Description
Fuel Filter, Filter Design Spin-On, Stainless Steel Mesh Fuel Strainer with Drain, Height 7 13/32 in, Length 7 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 200 Mesh Media, Integral Gasket, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.