Zoro Homepage

Fuel Filter, 7-1/4 x 2-1/4 x 7-1/4 In

  • Mfr # BF7800

  • Zoro # G5691104


product price: $19.15
/ea

Key Features

Filter Design
In-Line
For Use With
Lincoln Light Duty Trucks
Length
7 1/4 in
Outside Dia.
2 1/4 in
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7800
Zoro #
G5691104
UPC #
791440064775
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 1/4 in
Outside Dia.
2 1/4 in
Width
2 1/4 in
Height
7 1/4 in
Overall Width
2 1/4 in
Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in
Outside Diameter
2 1/4 in
Overall Length
7 1/4 in
Overall Height
7 1/4 in

Details

Filter Design
In-Line
For Use With
Lincoln Light Duty Trucks
Outlet
3/8 in
Description/Special Features
In-Line Fuel Filter
Inlet
3/8 in
Item
Fuel Filter
Type
In-Line
Baldwin Interchange
BF7800

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 7 1/4 in, Length 7 1/4 in, Width 2 1/4 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.