Fuel Filter, 7-15/16x3-23/32x7-15/16 In
Mfr # BF1279
Zoro # G0270977
product price: $21.99
/eaKey Features
Filter Design
Spin-On
Length
7 15/16 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Description/Special Features
Fuel/Water Separator Spin-On with Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF1279
Zoro #
G0270977
UPC #
791440064089
Country of Origin
United States
Dimensions
Length
7 15/16 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Height
7 15/16 in
Overall Height
7 15/16 in
Outside Diameter
3 3/4 in
Overall Length
7 15/16 in
Overall Width
3 3/4 in
Details
Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-On with Drain
Micron Rating
20 micron
Item
Fuel Filter
Includes
Drain, I. Gasket, O-Ring Included
Type
Spin-on/Separator
Absolute Filter Rating
20 micron
Baldwin Interchange
BF1279
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 7 15/16 in, Length 7 15/16 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes Drain, I. Gasket, O-Ring Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.