Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 7-15/32" L, 5-27/32" O.D.

  • Mfr # PF46080

  • Zoro # G512353158


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
For Use With
Terex TR60 Dump Truck with Cummins Engine
Length
7 15/32 in
Outside Dia.
5 27/32 in
Gasket Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46080
Zoro #
G512353158
UPC #
791440105836
Country of Origin
Unknown

Dimensions

Length
7 15/32 in
Outside Dia.
5 27/32 in
Inside Dia.
1 5/32 in

Details

Filter Design
Cartridge
For Use With
Terex TR60 Dump Truck with Cummins Engine
Gasket Material
Rubber
Filter Material
Plastic/Paper
Filter Fuel Type
Biodiesel, Diesel
Includes
(2) O-Rings
Item
Fuel Filter
Micron Rating
5 micron
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Media Material
Paper, Plastic

Description

Fuel Filter,7-15/32" L,5-27/32" O.D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.