Zoro Homepage

Fuel Filter, 7-17/32x3-11/16x7-17/32 In

  • Mfr # BF597

  • Zoro # G012356666


product price: $20.45
/ea

Key Features

Filter Design
Spin-On
Outside Dia.
3 11/16 in
Includes
Drain, ES24-B Included, I. Gasket
Description/Special Features
Fuel Spin-On with Drain
Height
7 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF597
Zoro #
G012356666
UPC #
791440006935
Country of Origin
Unknown

Dimensions

Outside Dia.
3 11/16 in
Height
7 17/32 in

Details

Filter Design
Spin-On
Includes
Drain, ES24-B Included, I. Gasket
Description/Special Features
Fuel Spin-On with Drain
Item
Fuel Filter
Micron Rating
20 micron

Description

Fuel Filter,7-17/32x3-11/16x7-17/32 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.