Fuel Filter, 7-17/32x3-23/32x7-17/32 In
Mfr # PF312
Zoro # G1080021
product price: $28.59
/eaKey Features
Filter Design
Cartridge
Length
7 17/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Height
7 17/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF312
Zoro #
G1080021
UPC #
791440003743
Country of Origin
United States
Dimensions
Length
7 17/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Height
7 17/32 in
Inside Dia.
1/2 in, 1 1/32 in
Overall Length
7 9/16 in
Details
Filter Design
Cartridge
Micron Rating
25 micron
Includes
End Seal Attached, G480 Included, Grommet Attached
Description/Special Features
Primary Fuel Element
Item
Fuel Filter
Type
Element
Baldwin Interchange
PF312
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel Element, Micron Rating 25 micron, Height 7 17/32 in, Length 7 17/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Inside Dia. 1/2 in, 1 1/32 in, Includes End Seal Attached, G480 Included, Grommet Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.