Zoro Homepage

Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In

  • Mfr # BF7557

  • Zoro # G1323506


product price: $15.29
/ea

Key Features

Filter Design
Spin-On
Length
7 1/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7557
Zoro #
G1323506
UPC #
791440028869
Country of Origin
United States

Dimensions

Length
7 1/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 1/8 in
Thread Size
1"-14
Overall Height
7 1/8 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Includes
ES24-D Furnished Gasket, G381-A Integral Gasket
Description/Special Features
Extended Life Fuel Spin-on
Micron Rating
20 micron
Item
Fuel Filter
Type
Spin-On/Extended Life
Standards
ISO 9001:2015
Compatible Vehicle Make
Allis-Chalmers, Taylor
Product Type
Fuel Filter
Absolute Filter Rating
20 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Nominal Filter Rating
5 micron
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF7557

Description

Fuel Filter, Filter Design Spin-On, Extended Life Fuel Spin-On, Micron Rating 20 micron, Height 7 1/8 in, Length 7 1/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes ES24-D Furnished Gasket, G381-A Integral Gasket, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.