Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In
Mfr # BF991
Zoro # G0797255
product price: $15.86
/eaKey Features
Filter Design
Spin-On
Length
7 1/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF991
Zoro #
G0797255
UPC #
791440010925
Country of Origin
United States
Dimensions
Length
7 1/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 1/8 in
Thread Size
1"-14
Outside Diameter
3 11/16 in
Overall Height
7 1/8 in
Details
Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Primary Fuel Spin-on
Micron Rating
25 micron
Includes
G381-A Integral Gasket, Integral Post Seal
Type
Spin-On/Primary
Standards
ISO 9001:2015
Nominal Filter Rating
9 micron
Absolute Filter Rating
25 micron
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Vehicle Make
Navistar, Thermo King
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF991
Description
Fuel Filter, Filter Design Spin-On, Primary Fuel Spin-On, Micron Rating 25 micron, Height 7 1/8 in, Length 7 1/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.