Zoro Homepage

Fuel Filter, 7-19/32 x 2-7/8 x 7-19/32 In

  • Mfr # PF942

  • Zoro # G2350586


product price: $23.59
/ea

Key Features

Filter Design
Cartridge
For Use With
Mfr. No. PF943
Length
7 19/32 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF942
Zoro #
G2350586
UPC #
791440010420
Country of Origin
United States

Dimensions

Length
7 19/32 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Inside Dia.
1 1/16 in
Height
7 19/32 in
Overall Length
7 5/8 in
Overall Height
7 5/8 in
Outside Diameter
2 7/8 in
Overall Width
2 7/8 in
Inside Diameter
1 1/16 in

Details

Filter Design
Cartridge
For Use With
Mfr. No. PF943
Description/Special Features
Fuel/Water Coalescer Element
Item
Fuel Filter
Includes
(2) Gaskets, Gasket
Micron Rating
40 micron
Type
Element/Water Coalescer
Absolute Filter Rating
40 micron
Baldwin Interchange
PF942

Description

Fuel/Water Coalescer, Filter Design Cartridge, Fuel/Water Coalescer Element, Micron Rating 40 micron, Height 7 19/32 in, Length 7 19/32 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 1/16 in, Includes (2) Gaskets, Gasket, For Use With Mfr. No. PF943

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.