Zoro Homepage

Fuel Filter, 7-19/32 x 4-1/4 x 7-19/32 In

  • Mfr # BF7656

  • Zoro # G1155436


product price: $22.39
/ea

Key Features

Filter Design
Spin-On
Length
7 19/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
7 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7656
Zoro #
G1155436
UPC #
791440054462
Country of Origin
United States

Dimensions

Length
7 19/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
7 19/32 in
Thread Size
M22-1.50
Overall Height
7 5/8 in
Outside Diameter
4 1/4 in

Details

Filter Design
Spin-On
Includes
Integral Gasket, Integral Post Seal
Item
Fuel Filter
Description/Special Features
Primary Fuel Spin-on
Micron Rating
25 micron
Type
Spin-On/Primary
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
9 micron
Absolute Filter Rating
25 micron
Media Material
Cellulose
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Mack
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF7656

Description

Fuel Filter, Filter Design Spin-On, Primary Fuel Spin-On, Micron Rating 25 micron, Height 7 19/32 in, Length 7 19/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, Integral Post Seal, Thread Size M22-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.