Fuel Filter, 7-19/32 x 4-1/4 x 7-19/32 In
Mfr # BF7773
Zoro # G1073493
product price: $27.39
/eaKey Features
Filter Design
Spin-On
Length
7 19/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Includes
Integral Gasket, Integral Post Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7773
Zoro #
G1073493
UPC #
791440066694
Country of Origin
United States
Dimensions
Length
7 19/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
7 19/32 in
Thread Size
M30 x 1.50
Overall Height
7 5/8 in
Outside Diameter
4 1/4 in
Details
Filter Design
Spin-On
Includes
Integral Gasket, Integral Post Seal
Item
Fuel Filter
Description/Special Features
Fuel Spin-on
Micron Rating
5 micron
Type
Spin-On
Standards
ISO 9001:2015
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
5 micron
Absolute Filter Rating
5 micron
Fit Type
Vehicle Specific
Compatible Vehicle Make
Mack
Baldwin Interchange
BF7773
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 5 micron, Height 7 19/32 in, Length 7 19/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, Integral Post Seal, Thread Size M30 x 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.