Zoro Homepage

Fuel Filter, 7-25/32 x 3-3/16 x 7-25/32In

  • Mfr # BF9810-D

  • Zoro # G5792263


product price: $49.49
/ea

Key Features

Filter Design
Cartridge
Length
7 25/32 in
Outside Dia.
3 3/16 in
Width
3 3/16 in
Inside Dia.
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF9810-D
Zoro #
G5792263
UPC #
791440087378
Country of Origin
United States

Dimensions

Length
7 25/32 in
Outside Dia.
3 3/16 in
Width
3 3/16 in
Inside Dia.
13/16 in
Height
7 25/32 in
Overall Length
7 13/16 in
Overall Width
3 3/16 in
Outside Diameter
3 3/16 in
Inside Diameter
13/16 in
Overall Height
7 13/16 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Includes
Grommet Attached
Description/Special Features
Secondary Fuel Element with Drain
Type
Fuel Element

Description

Fuel Filter, Filter Design Cartridge, Secondary Fuel Element with Drain, Height 7 25/32 in, Length 7 25/32 in, Width 3 3/16 in, Outside Dia. 3 3/16 in, Inside Dia. 13/16 in, Includes Grommet Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.