Zoro Homepage

Fuel Filter, 7-29/32 x 4-1/4 x 7-29/32 In

  • Mfr # BF880-FP

  • Zoro # G712357109


product price: $36.99
/ea

Key Features

Filter Design
Spin-On
Outside Dia.
4 1/4 in
Includes
Fill Port/Integral Post Seal, I. Gasket, Port Thread: 1-1/4-10
Micron Rating
20 micron
Features
Fill Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF880-FP
Zoro #
G712357109
UPC #
791440037991
Country of Origin
Unknown

Dimensions

Outside Dia.
4 1/4 in
Height
7 29/32 in

Details

Filter Design
Spin-On
Includes
Fill Port/Integral Post Seal, I. Gasket, Port Thread: 1-1/4-10
Item
Fuel Filter
Micron Rating
20 micron
Features
Fill Port
Description/Special Features
Fuel Spin-On with Fill Port

Description

Fuel Filter,7-29/32 x 4-1/4 x 7-29/32 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.