Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 7-31/32" L, 3-11/16" O.D.

  • Mfr # BF46143

  • Zoro # G412356372


product price: $43.15
/ea

Key Features

Filter Design
Spin-On
Length
7 31/32 in
Outside Dia.
3 11/16 in
Includes
Attached Gasket, O-Ring
Gasket Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46143
Zoro #
G412356372
UPC #
791440109629
Country of Origin
Unknown

Dimensions

Length
7 31/32 in
Outside Dia.
3 11/16 in
Thread Size
1"-14

Details

Filter Design
Spin-On
Includes
Attached Gasket, O-Ring
Item
Fuel Filter
Gasket Material
Rubber
Description/Special Features
Fuel/Water Separator Spin-On with Drain
Filter Fuel Type
Biodiesel, Diesel
Filter Material
Metal
Micron Rating
12 micron
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Fuel Filter,7-31/32" L,3-11/16" O.D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.