Zoro Homepage

Fuel Filter, 7-31/32x3-23/32x7-31/32 In

  • Mfr # BF7979

  • Zoro # G3368093


product price: $43.19
/ea

Key Features

Filter Design
Spin-On
Length
7 31/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Micron Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7979
Zoro #
G3368093
UPC #
791440085879
Country of Origin
United States

Dimensions

Length
7 31/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Height
7 31/32 in
Outside Diameter
3 3/4 in
Overall Length
8 in
Overall Height
8 in
Overall Width
3 3/4 in

Details

Filter Design
Spin-On
Micron Rating
5 micron
Item
Fuel Filter
Includes
I. Gasket
Description/Special Features
Fuel/Water Separator Spin-On with Drain
Type
Spin-on
Absolute Filter Rating
5 micron
Baldwin Interchange
BF7979

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 5 micron, Height 7 31/32 in, Length 7 31/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.