Zoro Homepage

Fuel Filter, 7-3/16" L, 4-1/32" O.D.

  • Mfr # PF46238

  • Zoro # G812352899


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Length
7 3/16 in
Outside Dia.
4 1/32 in
Filter Fuel Type
Biodiesel, Diesel
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46238
Zoro #
G812352899
UPC #
791440116139
Country of Origin
Unknown

Dimensions

Length
7 3/16 in
Outside Dia.
4 1/32 in

Details

Filter Design
Cartridge
Filter Fuel Type
Biodiesel, Diesel
Item
Fuel Filter
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Fuel Filter,7-3/16" L,4-1/32" O.D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.