Zoro Homepage

Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In

  • Mfr # BF1102

  • Zoro # G3393117


product price: $30.39
/ea

Key Features

Filter Design
Spin-On
Length
7 3/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1102
Zoro #
G3393117
UPC #
791440011076
Country of Origin
United States

Dimensions

Length
7 3/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 3/16 in
Thread Size
M24-1.50
Outside Diameter
3 11/16 in
Overall Height
7 3/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Fuel Spin-on
Includes
Anti-Drainback Valve, Standpipe
Micron Rating
20 micron
Type
Spin-On
Standards
ISO 9001:2015
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
4 micron
Compatible Vehicle Make
ERF, Leyland, Rolls-Royce
Absolute Filter Rating
20 micron
Baldwin Interchange
BF1102

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 7 3/16 in, Length 7 3/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Anti-Drainback Valve, Standpipe, Thread Size M24-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.