Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In

  • Mfr # BF7606

  • Zoro # G2358058


product price: $14.49
/ea

Key Features

Filter Design
Spin-On
Length
7 3/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Micron Rating
15 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7606
Zoro #
G2358058
UPC #
791440047822
Country of Origin
United States

Dimensions

Length
7 3/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 3/16 in
Thread Size
1-12
Overall Height
7 3/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Micron Rating
15 micron
Description/Special Features
Fuel Spin-on
Includes
G401 Integral Gasket
Item
Fuel Filter
Standards
ISO 9001:2015
Type
Spin-on
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Volvo
Nominal Filter Rating
4 micron
Media Material
Cellulose
Fit Type
Vehicle Specific
Absolute Filter Rating
15 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF7606

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 7 3/16 in, Length 7 3/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.