Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 7-3/32 x 2-7/32 x 7-3/32 In

  • Mfr # BF7668

  • Zoro # G1409073


product price: $15.99
/ea

Key Features

Filter Design
In-Line
Length
7 3/32 in
Outside Dia.
2 7/32 in
Width
2 7/32 in
Inlet
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7668
Zoro #
G1409073
UPC #
791440057500
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 3/32 in
Outside Dia.
2 7/32 in
Width
2 7/32 in
Height
7 3/32 in
Outside Diameter
2 1/4 in
Inlet Connection Size
5/16 in
Overall Height
7 1/8 in
Outlet Connection Size
5/16 in

Details

Filter Design
In-Line
Inlet
5/16 in
Item
Fuel Filter
Includes
(2) 3/8 in Clips
Description/Special Features
In-Line Fuel Filter
Outlet
5/16 in
Type
In-Line
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Light Duty Trucks
Media Material
Cellulose
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Vehicle Make
Ford, Jaguar, Lincoln, Mazda, Mercury
Housing Material
Metal
Baldwin Interchange
BF7668
Fleetguard
FF5455

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 7 3/32 in, Length 7 3/32 in, Width 2 7/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 7/32 in, Includes (2) 3/8 in Clips, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.