Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In
Mfr # BF5810
Zoro # G3233571
product price: $13.19
/eaKey Features
Filter Design
Spin-On
Length
7 3/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Includes
Integral Gasket, Integral Post Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF5810
Zoro #
G3233571
UPC #
791440027206
Country of Origin
United States
Dimensions
Length
7 3/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 3/32 in
Thread Size
13/16"-12
Outside Diameter
3 11/16 in
Overall Height
7 1/8 in
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 10 micron, Height 7 3/32 in, Length 7 3/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Integral Post Seal, Thread Size 13/16 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.