Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 7 3/8 in Length, 3 11/16 in Outside Dia

  • Mfr # BF1385-SPS

  • Zoro # G2561352


product price: $41.99
/ea

Key Features

Filter Design
Spin-On
Length
7 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Description/Special Features
Fuel/Water Separator Spin-on with Drain, Sensor Port and Reusable Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF1385-SPS
Zoro #
G2561352
UPC #
791440080843
Country of Origin
United States

Dimensions

Length
7 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 3/8 in
Thread Size
1"-14
Outside Diameter
3 11/16 in
Overall Height
7 3/8 in

Details

Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-on with Drain, Sensor Port and Reusable Sensor
Item
Fuel Filter
Includes
ES24-D Furnished Gasket, M14 x 2.0 Sensor Port Thread
Micron Rating
10 micron
Type
Spin-on/Separator
Standards
ISO 9001:2015
Product Type
Fuel Filter
Media Material
Cellulose
Absolute Filter Rating
10 micron
Fit Type
Vehicle Specific
Nominal Filter Rating
10 micron
Compatible Vehicle Make
Case IH
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF1385-SPS
Fleetguard
FS19732

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Sensor Port and Reusable Sensor, Micron Rating 10 micron, Height 7 3/8 in, Length 7 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes ES24-D Furnished Gasket, M14 x 2.0 Sensor Port Thread, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.