Zoro Homepage

Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In

  • Mfr # BF1225

  • Zoro # G2361335


product price: $26.29
/ea

Key Features

Filter Design
Spin-On
Length
7 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1225
Zoro #
G2361335
UPC #
791440011601
Country of Origin
United States

Dimensions

Length
7 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 3/8 in
Thread Size
1"-14
Outside Diameter
3 11/16 in
Overall Height
7 3/8 in

Details

Filter Design
Spin-On
Includes
G381-A Integral Gasket, Integral Post Seal
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Item
Fuel Filter
Micron Rating
20 micron
Type
Spin-On/Separator
Standards
ISO 9001:2015
Product Type
Fuel Filter
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Absolute Filter Rating
20 micron
Compatible Vehicle Make
Case IH
Nominal Filter Rating
4 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF1225

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 7 3/8 in, Length 7 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.