Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In

  • Mfr # BF7682-D

  • Zoro # G1942543


product price: $30.19
/ea

Key Features

Filter Design
Cartridge
Length
7 5/8 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Height
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7682-D
Zoro #
G1942543
UPC #
791440066410
Country of Origin
United States

Dimensions

Length
7 5/8 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Height
7 5/8 in
Inside Dia.
21/32 in
Inside Diameter
11/16 in
Overall Height
7 5/8 in
Overall Length
7 5/8 in
Overall Width
3 5/16 in
Outside Diameter
3 5/16 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Includes
Attached Grommet
Description/Special Features
Primary Fuel/Water Coalescer Element with Drain
Micron Rating
25 micron
Type
Element/Primary/Coalescer
Standards
ISO 9001:2015
Absolute Filter Rating
25 micron
Fit Type
Vehicle Specific
Compatible Vehicle Make
John Deere, Timberjack
Product Type
Fuel Filter with Water Separator
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Nominal Filter Rating
5 micron
Baldwin Interchange
BF7682-D

Description

Fuel Filter, Filter Design Cartridge, Primary Fuel/Water Coalescer Element with Drain, Micron Rating 25 micron, Height 7 5/8 in, Length 7 5/8 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.