Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In
Mfr # BF7786D
Zoro # G1701883
product price: $37.99
/eaKey Features
Filter Design
Cartridge
Length
7 5/8 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Includes
Attached Grommet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7786D
Zoro #
G1701883
UPC #
791440067530
Country of Origin
United States
Dimensions
Length
7 5/8 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Inside Dia.
21/32 in
Height
7 5/8 in
Overall Height
7 5/8 in
Outside Diameter
3 5/16 in
Overall Width
3 5/16 in
Overall Length
7 5/8 in
Inside Diameter
11/16 in
Details
Filter Design
Cartridge
Includes
Attached Grommet
Description/Special Features
Secondary Fuel/Water Separator Element with Drain
Item
Fuel Filter
Type
Spin-On/Secondary/Separator
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
John Deere
Absolute Filter Rating
5 micron
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF7786D
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Separator Element with Drain, Height 7 5/8 in, Length 7 5/8 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.