Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In
Mfr # BF915
Zoro # G2524934
product price: $19.19
/eaKey Features
Filter Design
Spin-On
Length
7 7/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Description/Special Features
Fuel Storage Tank Spin-on with Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF915
Zoro #
G2524934
UPC #
791440010055
Country of Origin
United States
Dimensions
Length
7 7/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 7/16 in
Thread Size
1-12
Outside Diameter
3 11/16 in
Overall Height
7 7/16 in
Details
Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Fuel Storage Tank Spin-on with Drain
Micron Rating
25 micron
Includes
G381-A Integral Gasket
Type
Spin-On/Storage Tank
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Nominal Filter Rating
9 micron
Fit Type
Vehicle Specific
Absolute Filter Rating
25 micron
Compatible Vehicle Make
Cim-Tek
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Fleetguard
FF5011
Baldwin Interchange
BF915
Description
Fuel Filter, Filter Design Spin-On, Fuel Storage Tank Spin-On with Drain, Micron Rating 25 micron, Height 7 7/16 in, Length 7 7/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.