Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In
Mfr # BF958
Zoro # G2310393
product price: $23.19
/eaKey Features
Filter Design
Spin-On
Length
7 7/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Description/Special Features
Fuel Storage Tank Spin-on with Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF958
Zoro #
G2310393
UPC #
791440010635
Country of Origin
United States
Dimensions
Length
7 7/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 7/16 in
Thread Size
1 3/8"-12
Overall Height
7 7/16 in
Outside Diameter
3 11/16 in
Details
Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Fuel Storage Tank Spin-on with Drain
Micron Rating
25 micron
Includes
Integral Gasket
Type
Spin-On/Storage Tank
Standards
ISO 9001:2015
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Absolute Filter Rating
25 micron
Media Material
Cellulose
Nominal Filter Rating
5 micron
Fleetguard
FS19941
Baldwin Interchange
BF958
Description
Fuel Filter, Filter Design Spin-On, Fuel Storage Tank Spin-On with Drain, Micron Rating 25 micron, Height 7 7/16 in, Length 7 7/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.