Zoro Homepage

Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In

  • Mfr # BF974-D

  • Zoro # G5604794


product price: $24.69
/ea

Key Features

Filter Design
Spin-On
Length
7 7/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF974-D
Zoro #
G5604794
UPC #
791440010772
Country of Origin
United States

Dimensions

Length
7 7/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 7/16 in
Overall Width
3 11/16 in
Overall Height
7 7/16 in
Outside Diameter
3 11/16 in
Overall Length
7 7/16 in

Details

Filter Design
Spin-On
Micron Rating
25 micron
Item
Fuel Filter
Includes
Drain, I. Gasket
Description/Special Features
Fuel Spin-On with Drain
Type
Spin-on
Absolute Filter Rating
25 micron
Baldwin Interchange
BF974-D

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On with Drain, Micron Rating 25 micron, Height 7 7/16 in, Length 7 7/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Drain, I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.