Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 7-7/32 x 3-11/16 x 7-7/32 In

  • Mfr # BF7922

  • Zoro # G0752001


product price: $25.89
/ea

Key Features

Filter Design
Spin-On
Length
7 7/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Micron Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7922
Zoro #
G0752001
UPC #
791440079007
Country of Origin
United States

Dimensions

Length
7 7/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 7/32 in
Thread Size
M20-1.50
Overall Height
7 1/4 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Micron Rating
5 micron
Includes
Furnished Gasket, G401 Attached Gasket
Description/Special Features
Fuel Spin-on
Type
Spin-on
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Case IH, New Holland
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
5 micron
Absolute Filter Rating
5 micron
Fleetguard
FF5612
Baldwin Interchange
BF7922

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 5 micron, Height 7 7/32 in, Length 7 7/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Furnished Gasket, G401 Attached Gasket, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.