Zoro Homepage

Fuel Filter, 7-7/32 x 3-11/16 x 7-7/32 In

  • Mfr # BF7940

  • Zoro # G4603137


product price: $26.49
/ea

Key Features

Filter Design
Spin-On
Length
7 7/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Includes
G401 Attached Gasket, Integral Post Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7940
Zoro #
G4603137
UPC #
791440080867
Country of Origin
United States

Dimensions

Length
7 7/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 7/32 in
Thread Size
M20-1.50
Outside Diameter
3 11/16 in
Overall Height
7 1/4 in

Details

Filter Design
Spin-On
Includes
G401 Attached Gasket, Integral Post Seal
Item
Fuel Filter
Description/Special Features
Fuel Spin-on
Micron Rating
4 micron
Type
Spin-on
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
4 micron
Fit Type
Vehicle Specific
Compatible Vehicle Make
Ford, Freightliner, Kenworth, Peterbilt, Sterling
Absolute Filter Rating
4 micron
Baldwin Interchange
BF7940
Fleetguard
FF5632

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4 micron, Height 7 7/32 in, Length 7 7/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Attached Gasket, Integral Post Seal, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.