Zoro Homepage

Fuel Filter, 7-7/32 x 3-13/32 x 7-7/32 In

  • Mfr # PF7936

  • Zoro # G5581947


product price: $38.89
/ea

Key Features

Filter Design
Cartridge
Length
7 7/32 in
Outside Dia.
3 13/32 in
Width
3 13/32 in
Inside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7936
Zoro #
G5581947
UPC #
791440080331
Country of Origin
United States

Dimensions

Length
7 7/32 in
Outside Dia.
3 13/32 in
Width
3 13/32 in
Inside Dia.
1 1/2 in
Height
7 7/32 in
Overall Length
7 1/4 in
Inside Diameter
1 1/2 in
Outside Diameter
3 7/16 in
Overall Height
7 1/4 in
Overall Width
3 7/16 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Includes
Grommet Attached, O-Ring
Micron Rating
10 micron
Description/Special Features
Fuel Element
Type
Element
Absolute Filter Rating
10 micron
Baldwin Interchange
PF7936

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 10 micron, Height 7 7/32 in, Length 7 7/32 in, Width 3 13/32 in, Outside Dia. 3 13/32 in, Inside Dia. 1 1/2 in, Includes Grommet Attached, O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.