Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 7 x 4-1/4 x 7 In

  • Mfr # BF7629

  • Zoro # G1924221


product price: $19.59
/ea

Key Features

Filter Design
Spin-On
Length
7 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7629
Zoro #
G1924221
UPC #
791440052277
Country of Origin
United States

Dimensions

Length
7 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
7 in
Thread Size
7/8"-14
Outside Diameter
4 1/4 in
Overall Height
7 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Micron Rating
10 micron
Description/Special Features
Fuel Spin-on
Includes
G401 Integral Gasket, Integral Post Seal
Type
Spin-On
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines
Nominal Filter Rating
3 micron
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Absolute Filter Rating
10 micron
Compatible Vehicle Type
Buses, Trucks
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Make
Detroit, Navistar, Terex
Baldwin Interchange
BF7629

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 10 micron, Height 7 in, Length 7 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes G401 Integral Gasket, Integral Post Seal, Thread Size 7/8 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.