Zoro Homepage

Fuel Filter, 8-11/16x3-11/16x8-11/16 In

  • Mfr # BF888

  • Zoro # G0275335


product price: $20.29
/ea

Key Features

Filter Design
Spin-On
Length
8 11/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Includes
G381-A Integral Gasket, Integral Post Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF888
Zoro #
G0275335
UPC #
791440009721
Country of Origin
United States

Dimensions

Length
8 11/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
8 11/16 in
Thread Size
7/8"-14
Outside Diameter
3 11/16 in
Overall Height
8 11/16 in

Details

Filter Design
Spin-On
Includes
G381-A Integral Gasket, Integral Post Seal
Micron Rating
7 micron
Description/Special Features
Secondary Fuel Spin-on
Item
Fuel Filter
Type
Spin-On/Secondary
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
AG-Chem, Galion, Hough, Navistar, Thermo King
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Nominal Filter Rating
7 micron
Absolute Filter Rating
7 micron
Media Material
Cellulose
Baldwin Interchange
BF888

Description

Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 7 micron, Height 8 11/16 in, Length 8 11/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 7/8 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.