Zoro Homepage

Fuel Filter, 8-11/32x2-11/32x8-11/32 In

  • Mfr # BF7671

  • Zoro # G5786532


product price: $28.69
/ea

Key Features

Filter Design
In-Line
Length
8 11/32 in
Outside Dia.
2 11/32 in
Width
2 11/32 in
Inlet
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7671
Zoro #
G5786532
UPC #
791440056121
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 11/32 in
Outside Dia.
2 11/32 in
Width
2 11/32 in
Height
8 11/32 in
Overall Width
2 3/8 in
Overall Length
8 3/8 in
Outside Diameter
2 3/8 in
Outlet Connection Size
5/16 in
Inlet Connection Size
3/8 in
Overall Height
8 3/8 in

Details

Filter Design
In-Line
Inlet
3/8 in
Item
Fuel Filter
Outlet
5/16 in
Description/Special Features
In-Line Fuel Filter
Includes
5/16 in Return Line
Type
In-Line
Baldwin Interchange
BF7671

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 8 11/32 in, Length 8 11/32 in, Width 2 11/32 in, Inlet 3/8 in, Outlet 5/16 in, Outside Dia. 2 11/32 in, Includes 5/16 in Return Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.