Zoro Homepage

Fuel Filter, 8-1/2 in. L x 4 in. dia.

  • Mfr # PT23041-MPG

  • Zoro # G0488936


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Length
8 1/2 in
Outside Dia.
4 in
Height
8 1/2 in
Description/Special Features
Maximum Performance Glass Hydraulic Element with Bail Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23041-MPG
Zoro #
G0488936
UPC #
791440095694
Country of Origin
Italy

Dimensions

Length
8 1/2 in
Outside Dia.
4 in
Height
8 1/2 in
Overall Length
8 1/2 in
Outside Diameter
4 in
Overall Height
8 1/2 in

Details

Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element with Bail Handle
Item
Fuel Filter
Includes
I. Gasket
Baldwin Interchange
PT23041-MPG

Description

Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element with Bail Handle, Height 8 1/2 in, Length 8 1/2 in, Outside Dia. 4 in, Includes I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.