Fuel Filter, 8-13/16x3-11/16x8-13/16 In
Mfr # BF5813
Zoro # G2760116
product price: $25.95
/eaKey Features
Filter Design
Spin-On
Length
8 13/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Includes
Integral Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF5813
Zoro #
G2760116
UPC #
791440027220
Country of Origin
United States
Dimensions
Length
8 13/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
8 13/16 in
Thread Size
1-12
Overall Height
8 13/16 in
Outside Diameter
3 11/16 in
Details
Filter Design
Spin-On
Includes
Integral Gasket
Micron Rating
25 micron
Description/Special Features
Primary Fuel/Water Separator Spin-on with Drain
Item
Fuel Filter
Type
Spin-On/Primary/Separator
Standards
ISO 9001:2015
Compatible Vehicle Make
Detroit
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
5 micron
Product Type
Fuel Filter
Media Material
Cellulose
Absolute Filter Rating
25 micron
Compatible Engine Type
Diesel Engines
Baldwin Interchange
BF5813
Description
Fuel Filter, Filter Design Spin-On, Primary Fuel/Water Separator Spin-On with Drain, Micron Rating 25 micron, Height 8 13/16 in, Length 8 13/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.