Fuel Filter, 8-1/4 in. L x 2-3/4 in. dia.
Mfr # PT23076-MPG
Zoro # G0489225
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Length
8 1/4 in
Outside Dia.
2 3/4 in
Includes
I. Gasket
Description/Special Features
Maximum Performance Glass Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT23076-MPG
Zoro #
G0489225
UPC #
791440096042
Country of Origin
Italy
Dimensions
Length
8 1/4 in
Outside Dia.
2 3/4 in
Height
8 1/4 in
Overall Length
8 1/4 in
Outside Diameter
2 3/4 in
Overall Height
8 1/4 in
Details
Filter Design
Cartridge
Includes
I. Gasket
Description/Special Features
Maximum Performance Glass Hydraulic Element
Item
Fuel Filter
Baldwin Interchange
PT23076-MPG
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 8 1/4 in, Length 8 1/4 in, Outside Dia. 2 3/4 in, Includes I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.