Zoro Homepage

Fuel Filter, 8-17/32 x 4-1/4 x 8-17/32 In

  • Mfr # BF1211

  • Zoro # G5625234


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Length
8 17/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Micron Rating
25 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1211
Zoro #
G5625234
UPC #
791440011489
Country of Origin
United States

Dimensions

Length
8 17/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
8 17/32 in
Overall Width
4 1/4 in
Overall Length
8 9/16 in
Outside Diameter
4 1/4 in
Overall Height
8 9/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Micron Rating
25 micron
Description/Special Features
Fuel Spin-On with Drain
Includes
Drain, I. Gasket, Inside-Out Flow
Type
Spin-on
Absolute Filter Rating
25 micron
Baldwin Interchange
BF1211

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On with Drain, Micron Rating 25 micron, Height 8 17/32 in, Length 8 17/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Drain, I. Gasket, Inside-Out Flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.