Zoro Homepage

Fuel Filter, 8-17/32 x 4-1/4 x 8-17/32 In

  • Mfr # BF7584

  • Zoro # G5594522


product price: $34.99
/ea

Key Features

Filter Design
Spin-On
Length
8 17/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Includes
G401 Integral Gasket, Integral Post Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7584
Zoro #
G5594522
UPC #
791440043138
Country of Origin
United States

Dimensions

Length
8 17/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
8 17/32 in
Thread Size
7/8"-14
Overall Height
8 9/16 in
Outside Diameter
4 1/4 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Includes
G401 Integral Gasket, Integral Post Seal
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Micron Rating
9 micron
Type
Spin-on/Separator
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Absolute Filter Rating
9 micron
Nominal Filter Rating
3 micron
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Navistar
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Baldwin Interchange
BF7584

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 9 micron, Height 8 17/32 in, Length 8 17/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes G401 Integral Gasket, Integral Post Seal, Thread Size 7/8 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.