Zoro Homepage

Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In

  • Mfr # BF7653

  • Zoro # G1839056


product price: $20.99
/ea

Key Features

Filter Design
Spin-On
Length
8 1/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7653
Zoro #
G1839056
UPC #
791440056268
Country of Origin
United States

Dimensions

Length
8 1/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
8 1/8 in
Thread Size
M18-1.50
Overall Height
8 1/8 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Includes
G381-A Integral Gasket, Integral Post Seal
Item
Fuel Filter
Micron Rating
4 micron
Description/Special Features
Fuel Spin-on
Type
Spin-On
Standards
ISO 9001:2015
Product Type
Fuel Filter
Compatible Vehicle Make
Volvo
Absolute Filter Rating
4 micron
Fit Type
Vehicle Specific
Nominal Filter Rating
4 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF7653

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4 micron, Height 8 1/8 in, Length 8 1/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size M18-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.