Fuel Filter, 8-1/8 x 4-1/4 x 8-1/8 In
Mfr # BF1219
Zoro # G5627282
product price: $35.39
/eaKey Features
Filter Design
Spin-On
Length
8 1/8 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Description/Special Features
Fuel/Water Separator Spin-On with Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF1219
Zoro #
G5627282
UPC #
791440011564
Country of Origin
United States
Dimensions
Length
8 1/8 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
8 1/8 in
Outside Diameter
4 1/4 in
Overall Length
8 1/8 in
Overall Width
4 1/4 in
Overall Height
8 1/8 in
Details
Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-On with Drain
Micron Rating
20 micron
Includes
Drain/Integral Post Seal, I. Gasket
Item
Fuel Filter
Type
Spin-on/Separator
Absolute Filter Rating
20 micron
Baldwin Interchange
BF1219
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 8 1/8 in, Length 8 1/8 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Drain/Integral Post Seal, I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.