Zoro Homepage

Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In

  • Mfr # BF1329-SP

  • Zoro # G912356285


product price: $48.55
/ea

Key Features

Filter Design
Spin-On
Outside Dia.
4 9/32 in
Features
Sensor Port
Height
8 1/8 in
Micron Rating
40 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1329-SP
Zoro #
G912356285
UPC #
791440045644
Country of Origin
Unknown

Dimensions

Outside Dia.
4 9/32 in
Height
8 1/8 in

Details

Filter Design
Spin-On
Features
Sensor Port
Micron Rating
40 micron
Includes
Drain/Sensor Port/Integral Post Seal, Gasket, I. Gasket, Sensor Port Thread: 9/16-18
Type
Spin-on/Separator
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-On with Drain and Sensor Port

Description

Fuel/Water Separator Spin-On With Drain And Sensor Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.