Zoro Homepage

Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In

  • Mfr # BF1339-SP

  • Zoro # G3053662


product price: $48.89
/ea

Key Features

Filter Design
Spin-On
Length
8 1/8 in
Outside Dia.
4 9/32 in
Width
4 9/32 in
Includes
1/2 in - 20 Sensor Port Thread, Integral Post Seal, O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1339-SP
Zoro #
G3053662
UPC #
791440065437
Country of Origin
United States

Dimensions

Length
8 1/8 in
Outside Dia.
4 9/32 in
Width
4 9/32 in
Height
8 1/8 in
Thread Size
1"-14
Outside Diameter
4 5/16 in
Overall Height
8 1/8 in

Details

Filter Design
Spin-On
Includes
1/2 in - 20 Sensor Port Thread, Integral Post Seal, O-Ring
Micron Rating
40 micron
Description/Special Features
Fuel/Water Separator Spin-on with Drain and Sensor Port
Item
Fuel Filter
Type
Spin-on/Separator
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Freightliner, Volvo
Nominal Filter Rating
9 micron
Media Material
Cellulose
Absolute Filter Rating
40 micron
Product Type
Fuel Filter
Baldwin Interchange
BF1339-SP

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 40 micron, Height 8 1/8 in, Length 8 1/8 in, Width 4 9/32 in, Outside Dia. 4 9/32 in, Includes 1/2 in - 20 Sensor Port Thread, Integral Post Seal, O-Ring, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.