Fuel Filter, 8-19/32" H x 8-19/32" L
Mfr # BF46099-O
Zoro # G2119098
product price: $58.19
/eaKey Features
Filter Design
Spin-On
Length
8 19/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Description/Special Features
Fuel/Water Separator with Open Port for Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF46099-O
Zoro #
G2119098
UPC #
791440107380
Country of Origin
United States
Dimensions
Length
8 19/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
8 19/32 in
Thread Size
1"-14
Outside Diameter
4 1/4 in
Overall Height
8 5/8 in
Details
Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator with Open Port for Bowl
Item
Fuel Filter
Micron Rating
10 micron
Includes
(2) Furnished Gasket, 3 3/4-10 UNS 2B Bowl Thread, Attached Grommet, Integral Post Seal
Standards
ISO 9001:2015
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Media Material
Cellulose
Nominal Filter Rating
10 micron
Compatible Vehicle Make
John Deere
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF46099-O
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator with Open Port for Bowl, Micron Rating 10 micron, Height 8 19/32 in, Length 8 19/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes (2) Furnished Gasket, 3 3/4-10 UNS 2B Bowl Thread, Attached Grommet, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.